Just Led Black, Wood Ceiling Fan 81cm, 3000K

Order Code: ZT3320245S

£619.99 Inc VAT (20%)


Description

Just LED Black, Wood Ceiling Fan 81cm, 3000K | Description: JUST FAN small version. JUST FAN is a ceiling fan with light with an industrial and modern style. This ceiling fan is ideal for the ventilation of areas ranging from 13m2 to 17'6m2 and has a low-consumption DC motor. It has 6 adjustable speeds with a 4-6-9-13-22-32W consumption and 51-77-103-129-155-185 revolutions per minute depending on speed. This matt black fan with wood blades comes with a reverse function summer-winter, so you can also use it in winter, improving the efficiency of your heating system. Activated by remote control included. Add contemporary style to your space with the Just LED Black and Wood 81cm Ceiling Fan. Its sleek look, versatile finish, and low-consumption motor make it a terrific choice for climate comfort in any season. It has 6 adjustable speeds, reverse winter/summer functions, and it comes with a convenient remote control. | Features: Material: Glass Diffuser, Material: Glass Diffuser, Steel, IP Rating: IP20, Height (cm) : 67.40, Diameter (cm) : 81, Lamp Type: INTEGRATED LED, Weight (kg) : 4.2, Bulb Included: No, Wattage (max) : 17W, Kelvin: 3000K, Lumens: 600lm

See full description
Specifications for Just Led Black, Wood Ceiling Fan 81cm, 3000K
  • Weight
    4.2kg
  • Maximum Wattage
    17W
  • Diameter
    81cm
  • Lumens
    600lm
  • IP Rating
    IP20
  • Material
    Glass Diffuser, Steel
  • Colour Temperature
    3000K
  • Height
    67.4cm
  • Bulb Included
    No
  • Colour
    Black
  • Product Type
    Ceiling Fan
  • Lamp Type
    Integrated LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome