Just Medium Ceiling Fan Antique Brass, Wood - Optional Led Light Sold Separately

Order Code: ZT3319889S

£699.99 Inc VAT (20%)


Description

Just Medium Ceiling Fan Antique Brass, Wood - Optional LED Light Sold Separately | Description: This has recently been upgraded with the addition of an optional light kit accessory The slim design of the fitting gives it an elegant feel. Available in four different finishes, you can choose the best one for your room. This medium fitting is designed for rooms between 13 and 17.6m2. DC motor. Remote control included. Summer/winter function. Three down rods included; 10cm, 20cm and 45cm. Wattage: 4-6-9-13-22-32. RPM: 51-77-103-129-155-185. | Features: Finish: Antique Brass, Wood, Material: Polycarbonate, Metal, IP Rating: IP20, Height (cm) : 64, Diameter (cm) : 128, Weight (kg) : 6.6, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Just Medium Ceiling Fan Antique Brass, Wood - Optional Led Light Sold Separately
  • Weight
    6.6kg
  • Product Type
    Ceiling Fan
  • IP Rating
    IP20
  • Diameter
    128cm
  • RPM
    51-77-103-129-155-185
  • Summer/Winter Function
    Yes
  • Wattage
    4-6-9-13-22-32
  • Material
    Polycarbonate, Metal
  • Finish
    Antique Brass, Wood
  • Height
    64cm
  • Bulb Included
    No
  • Motor
    DC
  • Remote Control
    Included
  • Class
    1 (Earthed)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome