Just Medium Ceiling Fan Black, Walnut - Optional Led Light Sold Separately

Order Code: ZT3319739S

£599.99 Inc VAT (20%)


Description

Just Medium Ceiling Fan Black, Walnut - Optional LED Light Sold Separately | Description: This has recently been upgraded with the addition of an optional light kit accessory The slim design of the fitting gives it an elegant feel. Available in four different finishes, you can choose the best one for your room. This medium fitting is designed for rooms between 13 and 17.6m2. DC motor. Remote control included. Summer/winter function. Three down rods included; 10cm, 20cm and 45cm. Wattage: 4-6-9-13-22-32. RPM: 51-77-103-129-155-185. | Features: Finish: Black, Material: Polycarbonate Height (cm) : 64.00, Diameter (cm) : 128.00, IP Rating: IP20, Bulb Included: No, Reversible Switch (Summer/Winter) : Yes, Weight (kg) : 6.60

See full description
Specifications for Just Medium Ceiling Fan Black, Walnut - Optional Led Light Sold Separately
  • Finish
    Black, Walnut
  • IP Rating
    IP20
  • Material
    Polycarbonate
  • Height
    64.0cm
  • Weight
    6.6kg
  • Bulb Included
    No
  • Wattage
    4-6-9-13-22-32
  • Diameter
    128.0cm
  • Product Type
    Ceiling Fan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome