Just Medium Ceiling Fan Wood, Copper - Optional Led Light Sold Separately

Order Code: ZT3319951S

£699.99 Inc VAT (20%)


Description

Just Medium Ceiling Fan Wood, Copper - Optional LED Light Sold Separately | Description: This has recently been upgraded with the addition of an optional light kit accessory The slim design of the fitting gives it an elegant feel. Available in four different finishes, you can choose the best one for your room. This medium fitting is designed for rooms between 13 and 17.6m2. DC motor. Remote control included. Summer/winter function. Three down rods included; 10cm, 20cm and 45cm. Wattage: 4-6-9-13-22-32. RPM: 51-77-103-129-155-185. | Features: Finish: Wood, Copper, Material: Polycarbonate, Metal, IP Rating: IP20, Height (cm) : 64, Diameter (cm) : 128, Weight (kg) : 6.6, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Just Medium Ceiling Fan Wood, Copper - Optional Led Light Sold Separately
  • Summer/Winter Function
    Yes
  • Finish
    Wood, Copper
  • Material
    Polycarbonate, Metal
  • Diameter
    128cm
  • Wattage
    4-6-9-13-22-32
  • Bulb Included
    No
  • Height
    64cm
  • RPM
    51-77-103-129-155-185
  • Motor
    DC
  • IP Rating
    IP20
  • Weight
    6.6kg
  • Remote Control
    Included
  • Product Type
    Ceiling Fan
  • Class
    1 (Earthed)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome