Kauai Designer Brown 3 Blade Ceiling Fan Smart

Order Code: ZT3316489S

£929.99 Inc VAT (20%)


Description

Kauai Designer Brown 3 Blade Ceiling Fan Smart | Description: KAUAI is a brown large ceiling fan for spaces from 28m2. Simple and timeless design, this ceiling fan with DC motor is activated by remote control with programmer, included. It is setted up with 3 dimmable speeds 6-12-19-25-38 rpm which correspond to the following consumptions of 79-86-93-110-126W. KAUAI has winter/summer function. It also has SMART FAN technology, which will allow you to control it with the WiZ application. It works with WIFI 2.4 GHz and develops the same functionalities as the remote control. It is compatible with Alexa, Google assistant and Siri. Smart receiver included. Efficient and good looking the Kauai Designer 3-Blade Brown Smart Ceiling Fan has great style for any room and all-season comfort. It is operated by a DC motor and is controlled by a programmable remote control. This fan has 3 speeds and a winter/summer function. | Features: Finish: Dark Brown, IP Rating: IP20, Height: 48cm, Length: 240cm, Depth: 240cm, Diameter: 240cm, Wattage (max) : Fan: Low 13, 4, 17, 20, 7, 35, 7, 54, 5 High, Light:

See full description
Specifications for Kauai Designer Brown 3 Blade Ceiling Fan Smart
  • Product Type
    Ceiling Fan
  • IP Rating
    IP20
  • Length
    240cm
  • Colour
    Brown
  • Height
    48cm
  • Finish
    Dark Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome