Klim Medium Black Light Oak Wood Ceiling Fan DC E27 6 Speed

Order Code: ZT5150901S

£499.99 Inc VAT (20%)


Description

Klim Medium Black Light Oak Wood Ceiling Fan DC E27 6 Speed | Description: KLIM M is an ultra-compact DC motor ceiling fan with light designed by Faro Lab ideal for bedrooms from 13 m to 176 m. This ceiling fans oak wood blades envelope the motor achieving an ultra-light effect. Activated by remote control included. This black fan has 6 regulatable speeds reverse function and itis suitable for a sloped ceiling. | Features: Finish: Matt Black Material: Steel Glass IP Rating: IP20 Height: 40.8cm Diameter: 125cm Lamp Type: E27 No. of Lamps: 1 Bulb Included: No Wattage (max) : Fan: Low 5.1-7.8-11.2-17.2-24.3-35.7 High

See full description
Specifications for Klim Medium Black Light Oak Wood Ceiling Fan DC E27 6 Speed
  • IP Rating
    IP20
  • Product Type
    Ceiling Fan
  • Number of Lamps
    1
  • Lamp Type
    E27
  • Speeds
    6
  • Colour
    Black
  • Height
    40.8cm
  • Material
    Glass
    Steel
  • Suitable For Sloped Ceiling
    Yes
  • Bulb Included
    No
  • Finish
    Matt Black
  • Diameter
    125cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome