Klim Medium Black Light Oak Wood DC Ceiling Fan 6 Speed

Order Code: ZT5150896S

£449.99 Inc VAT (20%)


Description

Klim Medium Black Light Oak Wood DC Ceiling Fan 6 Speed | Description: KLIM M is an ultra-compact DC motor ceiling fan designed by Faro Lab ideal for bedrooms from 13 m to 176m. This ceiling fans oak wood blades envelope the motor achieving an ultra-light effect. Activated by remote control included. This black fan has 6 regulatable speeds reverse function and itis suitable for a sloped ceiling. | Features: Finish: Matt Black Material: Steel IP Rating: IP20 Height: 23.6cm Diameter: 125cm Weight: 3.2kg Wattage (max) : Fan: Low 5.1-7.8-11.2-17.2-24.3-35.7 High

See full description
Specifications for Klim Medium Black Light Oak Wood DC Ceiling Fan 6 Speed
  • Function
    Reverse
  • Suitable for
    Sloped Ceiling
  • Material
    Steel
  • Height
    23.6cm
  • IP Rating
    IP20
  • Colour
    Black
  • Speeds
    6
  • Diameter
    125cm
  • Weight
    3.2kg
  • Product Type
    Ceiling Fan
  • Finish
    Matt Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome