Lantau Extra Large Matt Nickel Ceiling Fan DC Smart, 6 Speed | Description: LANTAU XL is a modern ceiling fan with DC motor and a ground-breaking design, ideal for the ventilation of rooms over 17.6m2. Motor made of steel and wooden blades. Blade finish is dark walnut. Operated on remote control (included) It has 3 adjustable speeds. This fan comes with a reverse function, so you can also use it in winter, improving the efficiency of your heating system. Suitable for incling room. Remember that it is necessary to add the Smart receiver Ref. 34150-36, which is not included. | Features: Finish: Satin Nickel, Material: Steel, IP Rating: IP20, Height: 41cm, Diameter: 168cm, Wattage (max) : 6-9-11-17-24-35W