Lantau Large Matt Nickel, Pine Ceiling Fan Dc Smart, 6 Speed

Order Code: ZT3319283S

£719.99 Inc VAT (20%)


Description

Lantau Large Matt Nickel, Pine Ceiling Fan DC Smart, 6 Speed | Description: LANTAU is a modern ceiling fan with a ground-breaking design, ideal for the ventilation of rooms over 17.6m2. Motor made of steel and wooden blades. Blade finish is pine. Operated on remote control (included) It has 6 adjustable speeds. This fan comes with a reverse function, so you can also use it in winter, improving the efficiency of your heating system. Airflow: 147, 56 m3 min/5211 CFM. Suitable for incling room. Remember that it is necessary to add the Smart receiver Ref. 34150-35, which is not included. | Features: Finish: Satin Nickel, Material: Steel, IP Rating: IP20, Height: 33cm, Diameter: 132cm, Wattage (max) : 5-8-12-17-27-35W

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome