Lehr 203cm 7 Blade Ceiling Fan with Integrated LED Light Antique Satin Silver Remote Control

Order Code: ZT4905330S

£649.99 Inc VAT (20%)


Description

Lehr 203cm 7 Blade Ceiling Fan with Integrated LED Light Antique Satin Silver Remote Control | Description: This modern 80 inch Lehr ceiling fan brings you air with flair. The 7 long blades gently curve into the cylindrical housing creating the perfect contemporary touch for your home. This Antique Satin Silver fan is perfect for larger rooms and spaces. It is made of a composite material that is corrosion-resistant to withstand harsh outdoor elements such as extreme heat saltwater spray intense cold and constant UV exposure. | Features: Finish: Antique Satin Silver Material: ABS Height: 51cm Diameter: 203cm Lamp Type: Weight: 11.22kg Wattage (max) : Fan: Low 4.7W 32.2W High

See full description
Specifications for Lehr 203cm 7 Blade Ceiling Fan with Integrated LED Light Antique Satin Silver Remote Control
  • Weight
    11.22kg
  • Lamp Type
    Integrated LED
  • Product Type
    Ceiling Fan
  • Material
    ABS
  • Diameter
    203cm
  • Height
    51cm
  • Finish
    Antique Satin Silver
  • Maximum Wattage
    Fan, Low 4.7W 32.2W High