Lehr II 137cm 7 Blade Ceiling Fan Antique Satin Silver Remote Control

Order Code: ZT4905271S

£519.99 Inc VAT (20%)


Description

Lehr II 137cm 7 Blade Ceiling Fan Antique Satin Silver Remote Control | Description: The Lehr (TM) II in Antique Satin Silver is a smaller 54-inch model making it practical for residential applications. The Lehr (TM) II is made of a composite material that is corrosion-resistant to withstand harsh outdoor elements such as extreme heat saltwater spray intense cold and constand UV exposure. | Features: Finish: Antique Satin Silver Material: ABS Height: 51cm Diameter: 137cm Lamp Type: Weight: 7.94kg Wattage (max) : Fan: Low 4.2W 27.3W High

See full description
Specifications for Lehr II 137cm 7 Blade Ceiling Fan Antique Satin Silver Remote Control
  • Material
    ABS
  • Weight
    7.94kg
  • Wattage
    4.2W 27.3W
  • Diameter
    137cm
  • Maximum Wattage
    Fan, Low 4.2W 27.3W High
  • Height
    51cm
  • Product Type
    Ceiling Fan
  • Finish
    Antique Satin Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome