Light Kit 18W 3000K Grid

Order Code: ZT3319182S

£149.99 Inc VAT (20%)


Description

Light Kit 18W 3000K Grid | Description: Optional LED lighting kit compatible with 33341 fan. Increase the illumination in any space with the Faro Lighting Light Kit Accessory compatible for a 33341 ceiling fan. Enjoy a wonderful cool breeze and now lovely light after installing this optional light accessory from Faro designed in versatile white. | Features: Diameter (cm) : 17.00, Lamp Type: INTEGRATED LED, IP Rating: , Kelvin: 3000, Lumens: 1500, Bulb Included: Yes, Wattage (max) : 18, Weight (kg) : 0.26

See full description
Specifications for Light Kit 18W 3000K Grid
  • Colour Temperature
    3000K
  • Bulb Included
    Yes
  • Lumens
    1500
  • Colour
    White
  • Lamp Type
    Integrated LED
  • Diameter
    17.0cm
  • Wattage
    18W
  • Product Type
    Light Kit
  • Weight
    0.26kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome