Light Kit White

Order Code: ZT3320527S

£239.99 Inc VAT (20%)


Description

Light Kit White | Description: Optional LED lighting kit compatible with 33471 fan. Add light to your ceiling fan with this optional 16W LED All White Light Kit Accessory from Faro Lighting. Perfect for brilliant overhead illumination this light kit is finished in easy to decorate with white and it has integrated LEDs for clear and luminous light for any setting. | Features: Diameter (cm) : 18.00, Lamp Type: INTEGRATED LED, IP Rating: IP20, Kelvin: 3000, Lumens: 800, Bulb Included: Yes, Wattage (max) : 16, Weight (kg) : 0.25

See full description
Specifications for Light Kit White
  • Weight
    0.25kg
  • Colour
    White
  • Lamp Type
    Integrated LED
  • Lumens
    800
  • IP Rating
    IP20
  • Product Type
    Light Kit
  • Diameter
    18.0cm
  • Maximum Wattage
    16W
  • Bulb Included
    Yes
  • Colour Temperature
    3000K
    3000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome