Link 137cm Ceiling Fan Polished Nickel Remote Control

Order Code: ZT4905443S

£499.99 Inc VAT (20%)


Description

Link 137cm Ceiling Fan Polished Nickel Remote Control | Description: With a unique centre ring the dual blades of the Link fan seem to flow into one seamless piece. In motion Link moves a generous amount of air while creating an orbital focal piece. | Features: Finish: Polished Nickel Material: Steel Height: 62cm Diameter: 137cm Lamp Type: Weight: 8.5kg Wattage (max) : Fan: Low 4.3W 32.4W High

Specifications for Link 137cm Ceiling Fan Polished Nickel Remote Control
  • Finish
    Polished Nickel
  • Weight
    8.5kg
  • Height
    62cm
  • Product Type
    Ceiling Fan
  • Maximum Wattage
    Fan, Low 4.3W 32.4W High
  • Diameter
    137cm
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome