Matt Nickel Ceiling Fan 3 Blades with Dc Motor

Order Code: ZT3320746S

£519.99 Inc VAT (20%)


Description

Matt nickel ceiling fan 3 Blades with DC motor | Description: This ceiling fan has a modern design which will add to the decor of the room as well as providing air spread. The fitting includes features such as summer/winter mode, and remote control. The fan's size is medium, and therefore suitable for use in rooms between 17.6 and 28 metres squared. Optional light kit, and different finishes available. Six fan speed options. Matt nickel body with walnut blades. | Features: Finish: Nickel Height (cm) : 19.00, Width (cm) : 132.00, IP Rating: IP20, Bulb Included: No, Reversible Switch (Summer/Winter) : Yes, Weight (kg) : 5.20

See full description
Specifications for Matt Nickel Ceiling Fan 3 Blades with Dc Motor
  • Product Type
    Ceiling Fan
  • IP Rating
    IP20
  • Number of Blades
    3
  • Motor Type
    DC
  • Bulb Included
    No
  • Finish
    Matt Nickel
  • Width
    132.0cm
  • Height
    19.0cm
  • Weight
    5.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome