Mini-Eterfan Led Matt Black, Wood Ceiling Fan with Dc Motor, 3000K

Order Code: ZT3318482S

£729.99 Inc VAT (20%)


Description

Mini-Eterfan LED Matt Black, Wood Ceiling Fan with DC Motor, 3000K | Description: MINI ETERFAN is a ceiling fan with light with an industrial and modern style. This ceiling fan is ideal for the ventilation of areas ranging from 13m2 to 17'6m2 and has a low-consumption DC motor. It has 6 adjustable speeds with a 4-6-9-13-22-32W consumption and 51-77-103-129-155-185 revolutions per minute depending on speed. This matt black fan with wood blades comes with a reverse function summer-winter, so you can also use it in winter, improving the efficiency of your heating system. Activated by remote control included. Make a small area more comfortable in winter and summer with the Mini-Eterfan LED Matt Black And Wood Ceiling Fan. Operated by a quiet DC motor this ceiling fan has contemporary black blades for an sleek look. Choose from six fan speeds and use the reverse function for winter and summer use. | Features: Material: Steel Height (cm) : 48.40, Diameter (cm) : 128.00, Lamp Type: INTEGRATED LED, IP Rating: IP20, Kelvin: 3000K, Lumens: 600lm, Bulb Included: No, Wattage (max) : 17W, Weight (kg) : 5.50

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome