Mini Punt Small White Light Wood DC Ceiling Fan 6 Speed

Mini Punt Small White Light Wood DC Ceiling Fan 6 Speed

Order Code: ZT4785368S

Steel
(missing)
Matt White
£349.99 Inc VAT (20%)


Description

Mini Punt Small White Light Wood DC Ceiling Fan 6 Speed | Description: MINI PUNT S is a ceiling fan with light in white with light wooden blades ideal for rooms smaller than 13 m. Operated by remote control with programmer included. This ceiling fan with light with energy-saving DC motor has 6 adjustable speeds a summer-winter reverse function and is suitable for sloping ceilings. | Features: Finish: Matt White Material: Steel IP Rating: IP20 Height: 23.5cm Diameter: 90cm Weight: 3kg Wattage (max) : Fan: Low 3.8-5.3-7.9-12.8-18.7-26.8 High

See full description