Mini-Tube Led Matt Black, Wood Ceiling Dc Motor Smart - Remote Included, 3000K

Order Code: ZT3318895S

£929.99 Inc VAT (20%)


Description

Mini-Tube LED Matt Black, Wood Ceiling DC Motor Smart - Remote Included, 3000K | Description: LED Matt Black, Wood Ceiling DC Motor Smart - Remote Included, 3000K - It also has SMART FAN technology, which will allow you to control it with the WiZ application. It works with WIFI and develops the same functionalities as the remote control. It is compatible with Alexa, Google assistant and Siri. Smart receiver included. | Features: Material: Glass Diffuser, Material: Glass Diffuser, Steel, Height (cm) : 32.4, Diameter (cm) : 128, Lamp Type: INTEGRATED LED, Weight (kg) : 5.3, Bulb Included: No, Wattage (max) : 17W, Kelvin: 3000K, Lumens: 600lm

See full description
Specifications for Mini-Tube Led Matt Black, Wood Ceiling Dc Motor Smart - Remote Included, 3000K
  • Maximum Wattage
    17W
  • Compatible With
    Siri
    Alexa
    Google Assistant
  • Material
    Steel
    Glass Diffuser
  • Colour Temperature
    3000K
  • Lamp Type
    Integrated LED
  • Bulb Included
    No
  • Lumens
    600lm
  • Diameter
    128cm
  • Height
    32.4cm
  • Product Type
    Ceiling Fan Light
  • Weight
    5.3kg
  • Colour
    Matt Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome