Mini-Tube Led Shiny White, Transparent Ceiling Fan with Dc Smart Motor - Remote Included, 3000K

Order Code: ZT3318839S

£929.99 Inc VAT (20%)


Description

Mini-Tube LED Shiny White, Transparent Ceiling Fan with DC Smart Motor - Remote Included, 3000K | Description: LED Shiny White, Transparent Ceiling Fan with DC Smart Motor - Remote Included, 3000K - It also has SMART FAN technology, which will allow you to control it with the WiZ application. It works with WIFI and develops the same functionalities as the remote control. It is compatible with Alexa, Google assistant and Siri. Smart receiver included. | Features: Material: Glass Diffuser, Material: Glass Diffuser, Steel, Height (cm) : 32.4, Diameter (cm) : 128, Lamp Type: INTEGRATED LED, Weight (kg) : 5.3, Bulb Included: No, Wattage (max) : 17W, Kelvin: 3000K, Lumens: 600lm

See full description
Specifications for Mini-Tube Led Shiny White, Transparent Ceiling Fan with Dc Smart Motor - Remote Included, 3000K
  • Height
    32.4cm
  • Product Type
    Ceiling Fan
  • Colour Temperature
    3000K
  • Lamp Type
    Integrated LED
  • Maximum Wattage
    17W
  • Lumens
    600lm
  • Weight
    5.3kg
  • Material
    Steel
    Glass Diffuser
  • Diameter
    128cm
  • Compatible With
    Alexa
    Siri
    Google Assistant
  • Bulb Included
    No
  • Colour
    Shiny White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome