Monarch II 132cm Ceiling Fan Burnished Antique Pewter Remote Control

Order Code: ZT4905427S

£319.99 Inc VAT (20%)


Description

Monarch II 132cm Ceiling Fan Burnished Antique Pewter Remote Control | Description: Featuring clean lines textured accents and a beautiful Burnished Antique Pewter finish this 52 inch Monarch (TM) II ceiling fan will effortlessly complement the existing dcor in your home. | Features: Finish: Burnished Antique Pewter Material: Steel Height: 34cm Diameter: 132cm Lamp Type: Weight: 9.3kg Wattage (max) : Fan: Low 12.5W 66.3W High

Specifications for Monarch II 132cm Ceiling Fan Burnished Antique Pewter Remote Control
  • Weight
    9.3kg
  • Finish
    Burnished Antique Pewter
  • Product Type
    Ceiling Fan
  • Maximum Wattage
    Low 12.5W 66.3W High
  • Material
    Steel
  • Diameter
    132cm
  • Lamp Type
    Fan
  • Height
    34cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome