Palao 1 Light Small Ceiling Fan White, Multi-Colour with Light, E14

Order Code: ZT3319163S

£154.99 Inc VAT (20%)


Description

Palao 1 Light Small Ceiling Fan White, Multi-Colour with Light, E14 | Description: This range offers a large choice of different finishes, allowing you to match the mood to the fitting. The fittings themselves have a classic design which matches many different style rooms. This small fitting is intended for use in rooms smaller than 13m2. The ceiling fan is controlled by pull-cords for straightforward use. Compatible with a remote control. Summer/winter function. Suitable for mounting on a sloping ceiling, and as a ceiling flush. More rods available for order separately. Wattage: 24-33-46. RPM: 135-190-242. | Features: Finish: White, Material: Opal Glass Height (cm) : 39.00, Diameter (cm) : 81.00, Lamp Type: E14, Number of Lights: 1, IP Rating: IP20, Bulb Included: No, Wattage (max) : 40, Reversible Switch (Summer/Winter) : Yes, Weight (kg) : 5.67

See full description
Specifications for Palao 1 Light Small Ceiling Fan White, Multi-Colour with Light, E14
  • Finish
    White
  • Weight
    5.67kg
  • Wattage
    24-33-46
  • Diameter
    81.0cm
  • Height
    39.0cm
  • Lamp Type
    E14
  • Number of Lights
    1
  • IP Rating
    IP20
  • Bulb Included
    No
  • Material
    Opal Glass
  • Product Type
    Ceiling Fan
  • Maximum Wattage
    40

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome