Palma Medium Brown dc Ceiling Fan with IP44 dc Motor 6 Speed

Order Code: ZT5144536S

£439.99 Inc VAT (20%)


Description

Palma Medium Brown DC Ceiling Fan With IP44 DC Motor 6 Speed | Description: PALMA M is a ceiling fan with brown DC motor ideal for rooms from 13 m to 176 m. This fan is IP44 rated so it can be used both indoors and outdoors. It has anti-corrosion treatment of the metal parts. Operated by remote control included. It has 6 adjustable speeds reverse function and is suitable for sloping ceilings. | Features: Finish: Dark Brown Material: Steel IP Rating: IP44 Height: 28cm Diameter: 129cm Weight: 5.5kg Wattage (max) : Fan: Low 4.4-5.9-9.4-15.6-24.1-35.1 High

See full description
Specifications for Palma Medium Brown dc Ceiling Fan with IP44 dc Motor 6 Speed
  • Product Type
    Ceiling Fan
  • IP Rating
    IP44
  • Diameter
    129cm
  • Height
    28cm
  • Finish
    Dark Brown
  • Material
    Steel
  • Weight
    5.5kg
  • Suitable For Sloping Ceilings
    Yes
  • Speeds
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome