Palma Medium Brown IP44 dc Ceiling Fan with E27 Light 6 Speed

Order Code: ZT5144525S

£569.99 Inc VAT (20%)


Description

Palma Medium Brown IP44 DC Ceiling Fan With E27 Light 6 Speed | Description: PALMA M is a ceiling fan with light and brown DC motor ideal for rooms from 13 m to 176 m. This fan is IP44 rated so it can be used both indoors and outdoors. It has anti-corrosion treatment of the metal parts. Operated by remote control included. It has 6 adjustable speeds reverse function and is suitable for sloping ceilings. | Features: Finish: Dark Brown Material: Steel Glass IP Rating: IP44 Height: 41.2cm Diameter: 129cm Lamp Type: E27 No. of Lamps: 1 Bulb Included: No Wattage (max) : Fan: Low 4.4-5.9-9.4-15.6-24.1-35.1 High Light: 15

See full description
Specifications for Palma Medium Brown IP44 dc Ceiling Fan with E27 Light 6 Speed
  • Lamp Type
    E27
  • IP Rating
    IP44
  • Height
    41.2cm
  • Speeds
    6
  • Number of Lamps
    1
  • Product Type
    Ceiling Fan with Light
  • Bulb Included
    No
  • Material
    Glass
    Steel
  • Finish
    Dark Brown
  • Suitable For Sloping Ceilings
    Yes
  • Diameter
    129cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome