Pemba Led White Ceiling Fan with Dc Motor, 3000K

Order Code: ZT3320566S

£799.99 Inc VAT (20%)


Description

Pemba LED White Ceiling Fan with DC Motor, 3000K | Description: Modern ceiling fan with light and DC motor suitable for up to 13m2. Motor made from steel and blades from acrylic .The color of blades are white, no reversibles.Operated by remote control, (included) setted up with 6 dimmable speeds 50-76-99-127-151-175 rpm which correspond to the following consumptions of 2-7-9-14-21-32w. This fan comes with a reverse function, so you can also use it in winter. | Features: Material: Steel Height (cm) : 21.53, Diameter (cm) : 132.00, Lamp Type: INTEGRATED LED, IP Rating: IP20, Kelvin: 3000K, Lumens: 800lm, Bulb Included: No, Wattage (max) : 15W, Weight (kg) : 5.75

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome