Ridley II 132cm Ceiling Fan with Dimmable 3000K LED Light Natural Brass Remote Control

Order Code: ZT4905420S

£549.99 Inc VAT (20%)


Description

Ridley II 132cm Ceiling Fan with Dimmable 3000K LED Light Natural Brass Remote Control | Description: The 52 inch Ridley II ceiling fan combines Natural Brass and Solid Cherry Wood blades with a minimalist styling that will impact any space in your home. The Integrated LED light at its core is a convenient and energy efficient way to illuminate your space. | Features: Finish: Natural Brass Material: Steel Height: 41cm Diameter: 132cm Lamp Type: Integrated LED Dimmable: Yes Kelvin: 3000K Lumens: 1300 lm Weight: 8.07kg Wattage (max) : Fan: Low 14.5W 57.2W HighLight: 14W

See full description
Specifications for Ridley II 132cm Ceiling Fan with Dimmable 3000K LED Light Natural Brass Remote Control
  • Colour Temperature
    3000K
  • Material
    Steel
  • Height
    41cm
  • Product Type
    Ceiling Fan
  • Diameter
    132cm
  • Lumens
    1300 lm
  • Finish
    Natural Brass
  • Dimmable
    Yes
  • Lamp Type
    Integrated LED
  • Weight
    8.07kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome