Rudder Large LED Black Walnut DC Ceiling Fan 6 Speed

Order Code: ZT4976281S

£499.99 Inc VAT (20%)


Description

Rudder Large Led Black Walnut DC Ceiling Fan 6 Speed | Description: RUDDER L is an ultra compact black ceiling fan with light designed by Faro Lab ideal for rooms from 176 m to 28m. The black/walnut wood blades of this ceiling fan with light wrap around the motor for an ultra-light effect. Operated by remote control included. This ceiling fan with light has a DC motor 6 adjustable speeds reverse function and is suitable for sloping ceilings. | Features: Finish: Matt Black Material: Steel Glass IP Rating: IP20 Height: 27.6cm Diameter: 132cm Lamp Type: Integrated LED Bulb Included: Yes Kelvin: 2700 - 4000 - 6500K Lumens: 831lm Wattage (max) : Fan: Low 4.3-6.7-10.9-17.2-24.1-35.1 High Light: 20

See full description
Specifications for Rudder Large LED Black Walnut DC Ceiling Fan 6 Speed
  • IP Rating
    IP20
  • Finish
    Matt Black
  • Height
    27.6cm
  • Bulb Included
    Yes
  • Diameter
    132cm
  • Material
    Steel
    Glass
  • Product Type
    Ceiling Fan with Light
  • Speeds
    6
  • Colour
    Black
    Walnut
  • Lamp Type
    Integrated LED
  • Colour Temperature
    2700 - 4000 - 6500K
  • Lumens
    831lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome