Rudder Small LED White Ash DC Ceiling Fan 6 Speed

Order Code: ZT4976276S

£499.99 Inc VAT (20%)


Description

Rudder Small Led White Ash DC Ceiling Fan 6 Speed | Description: RUDDER S is an ultra-compact white ceiling fan with light designed by Faro Lab ideal for rooms smaller than 13 m. The white/fresh wood blades of this ceiling fan wrap around the motor for an ultra-light effect. Operated by remote control included. This ceiling fan has a DC motor 6 adjustable speeds reverse function and is suitable for sloping ceilings. | Features: Finish: Matt White Material: Steel Glass IP Rating: IP20 Height: 27.6cm Diameter: 106cm Lamp Type: Integrated LED Bulb Included: Yes Kelvin: 2700 - 4000 - 6500K Lumens: 831 Wattage (max) : Fan: Low 3.8-5.9-9.3-14.8-21.9-29.9 High Light: 20

See full description
Specifications for Rudder Small LED White Ash DC Ceiling Fan 6 Speed
  • IP Rating
    IP20
  • Product Type
    Ceiling Fan
  • Lamp Type
    Integrated LED
  • Diameter
    106cm
  • Material
    Steel
    Glass
  • Speeds
    6
  • Height
    27.6cm
  • Colour
    White
  • Bulb Included
    Yes
  • Finish
    Matt White
  • Lumens
    831
  • Colour Temperature
    2700 - 4000 - 6500K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome