Sfera Medium Black Ceiling Fan with DC Smart Motor 6 Speed

Order Code: ZT4905343S

£519.99 Inc VAT (20%)


Description

Sfera Medium Black Ceiling Fan With DC Smart Motor 6 Speed | Description: SFERA is a black ceiling fan with black blades ideal for the ventilation of areas ranging from 13 m to 17'6m. Activated by remote control with programmer (included) This ceiling fan with DC motor has 6 adjustable speeds comes with a reverse function summer-winter and is suitable for incling room. It also has SMART FAN technology remember that it is necessary to add the Smart receiver Ref. 34150-28 which is not included. Lighting solutions designed for global markets compatible with mains voltages: 110-120V and 220-240V. | Features: Finish: Black Material: Steel IP Rating: IP20 Height: 24.8cm Diameter: 125cm Weight: 3.2kg Wattage (max) : Fan: Low 6-9.2-12.9-17.7-25.3-34 High

See full description
Specifications for Sfera Medium Black Ceiling Fan with DC Smart Motor 6 Speed
  • Diameter
    125cm
  • Product Type
    Ceiling Fan
  • Height
    24.8cm
  • Speeds
    6
  • Voltage
    110-120V and 220-240V
  • Function
    Summer-Winter
  • Finish
    Black
  • Weight
    3.2kg
  • IP Rating
    IP20
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome