Sfera Small Black DC Ceiling Fan 6 Speed

Order Code: ZT4945905S

£359.99 Inc VAT (20%)


Description

Sfera Small Black DC Ceiling Fan 6 Speed | Description: SFERA is a black ceiling fan with black blades ideal for the ventilation of rooms less than 13 m. Activated by remote control with programmer (included) This ceiling fan with DC motor has 6 adjustable speeds comes with a reverse function summer-winter and is suitable for incling room. | Features: Finish: Matt Black Material: Steel IP Rating: IP20 Height: 24.8cm Diameter: 90cm Weight: 3kg Wattage (max) : Fan: Low 5.5-7.3-10.1-13.7-20.3-28.7 High

See full description
Specifications for Sfera Small Black DC Ceiling Fan 6 Speed
  • Weight
    3kg
  • Speeds
    6
  • Height
    24.8cm
  • Colour
    Black
  • Material
    Steel
  • Product Type
    Ceiling Fan
  • Finish
    Matt Black
  • Suitable for
    Rooms less than 13 m
  • Diameter
    90cm
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome