Tilos Brown 6 Blade Ceiling Fan

Order Code: ZT3320676S

£859.99 Inc VAT (20%)


Description

Tilos Brown 6 Blade Ceiling Fan | Description: Large brown ceiling fan with 6 aerodynamic blades which increase the feeling of freshness. TILOS is a modern ceiling fan, ideal for the ventilation of rooms over 17.6m2. Activated by remote control. This ceiling fan with DC motor has 6 adjustable speeds with a 4-6-9-14-21-35W consumption and 31-43-55-67-78-95 revolutions per minute depending on speed. This fan comes with a reverse function summer-winter, so you can also use it in winter, improving the efficiency of your heating system. Suitable for incling room. Aerodynamic blades enhance the experience of the Tilos 6-Blade Brown Ceiling Fan. Operated by remote control this ceiling fan has a DC motor and 6 adjustable speeds as well as a reverse winter/summer function for year-round use. Move the air for comfort and enjoy the sleek style of this ceiling fan in any decorating aesthetic. | Features: Finish: Dark Brown, IP Rating: IP20, Height: 50cm, Length: 168.5cm, Depth: 168.5cm, Diameter: 168.5cm, Lamp Type: E27, No. of Lamps: 2, Bulb Included: No, Dimmable: Yes - Dimmable Bulbs Required, Weight: 24.12kg, Wattage (max) : Fan: Low 4, 6, 9, 14, 21, 35 High, Light: 15W

See full description
Specifications for Tilos Brown 6 Blade Ceiling Fan
  • Weight
    24.12kg
  • Length
    168.5cm
  • IP Rating
    IP20
  • Lamp Type
    E27
  • Product Type
    Ceiling Fan
  • Colour
    Brown
  • Bulb Included
    No
  • Finish
    Dark Brown
  • Wattage
    4, 6, 9, 14, 21, 35
  • Height
    50cm
  • No. of Lamps
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome