Typhoon Brown Ceiling Fan 4 Blades 130cm Ip44

Order Code: ZT3321130S

£599.99 Inc VAT (20%)


Description

Typhoon Brown Ceiling Fan 4 Blades 130cm Ip44 | Description: A ceiling fan with a design which will add to the atmosphere of the room. The fitting includes features such as summer/winter modes and remote control. This fitting is suitable for mounting on a sloping ceiling, and its IP rating makes it suitable for outdoor use. The size of this fitting is medium, suitable for rooms between 13 and 17 metres squared. Six fan speed options. Brown body and blades. Compatible with an optional lighting kit - 33490K. | Features: Finish: Brown Height (cm) : 38.00, Width (cm) : 130.00, IP Rating: IP44, Bulb Included: No, Reversible Switch (Summer/Winter) : Yes, Weight (kg) : 7.20

See full description
Specifications for Typhoon Brown Ceiling Fan 4 Blades 130cm Ip44
  • Weight
    7.2kg
  • Product Type
    Ceiling Fan
  • Height
    38.0cm
  • IP Rating
    IP44
  • Finish
    Brown
  • Width
    130.0cm
  • Number of Blades
    4
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome