Typhoon Large Ceiling Fan White IP44 - Optional Led Light Sold Separately

Order Code: ZT3320691S

£639.99 Inc VAT (20%)


Description

Typhoon Large Ceiling Fan White IP44 - Optional LED Light Sold Separately | Description: The fitting is full of features for your benefit. The fitting is a ceiling fan without a light, however a light kit is available for order separately This fitting has many possible uses; its IP rating makes it suitable for both indoor and outdoor use, and its summer/winter function makes it suitable for use all year around. The fitting is sea side suitable, and can be mounted on sloping ceilings. Remote control included. Designed for use in rooms between 17.6 and 28m2. Longer rods available for order separately. DC motor. Wattage: 3-5-8-12-21-35. RPM: 50-71-93-115-138-162. | Features: Finish: White, Material: Steel Height (cm) : 38.00, Diameter (cm) : 130.00, IP Rating: IP44, Kelvin: 3000, Bulb Included: No, Reversible Switch (Summer/Winter) : Yes, Weight (kg) : 7.20

See full description
Specifications for Typhoon Large Ceiling Fan White IP44 - Optional Led Light Sold Separately
  • Finish
    White
  • Product Type
    Ceiling Fan
  • Material
    Steel
  • Diameter
    130.0cm
  • Weight
    7.2kg
  • IP Rating
    IP44
  • Colour Temperature
    3000
  • Height
    38.0cm
  • Wattage
    3-5-8-12-21-35
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome