Typhoon Light Kit 16W 3000K Brown IP44

Order Code: ZT3321127S

£179.99 Inc VAT (20%)


Description

Typhoon Light Kit 16W 3000K Brown IP44 | Description: Optional LED lighting kit compatible with 33490 fan. The versatile design of the Typhoon Brown and White Light Kit makes it easy to integrate into any decorating scheme. The optional light kit from Faro Lighting is compatible with the 33472 ceiling fan to add wonderful illumination to any decorating scheme. | Features: Finish: Brown, IP Rating: IP44, Diameter (cm) : 20, Lamp Type: LED, Kelvin: 3000, Lumens: 900, Wattage (max) : 16, Bulb Included: Yes

See full description
Specifications for Typhoon Light Kit 16W 3000K Brown IP44
  • Lamp Type
    LED
  • IP Rating
    IP44
  • Lumens
    900lm
  • Product Type
    Light Kit
  • Finish
    Brown
  • Bulb Included
    Yes
  • Diameter
    20cm
  • Maximum Wattage
    16W
  • Colour Temperature
    3000K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome