Typhoon White Ceiling Fan with Dc Motor Smart

Order Code: ZT3320849S

£899.99 Inc VAT (20%)


Description

Typhoon White Ceiling Fan With DC Motor Smart | Description: White Ceiling Fan With DC Motor Smart - It also has SMART FAN technology, which will allow you to control it with the WiZ application. It works with WIFI and develops the same functionalities as the remote control. It is compatible with Alexa, Google assistant and Siri. Smart receiver included. | Features: Material: Steel, Weight (kg) : 7.6, Bulb Included: No, Material: Steel, Weight (kg) : 7.6, Bulb Included: No

See full description
Specifications for Typhoon White Ceiling Fan with Dc Motor Smart
  • Material
    Steel
  • Product Type
    Ceiling Fan
  • Weight
    7.6kg
  • Compatible With
    Alexa
    Google Assistant
    Siri
  • Bulb Included
    No
  • Colour
    White
  • Technology
    SMART FAN

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome