Voya 152cm Ceiling Fan with Dimmable 3000K LED Light Brushed Stainless Steel Remote Control

Order Code: ZT4905488S

£499.99 Inc VAT (20%)


Description

Voya 152cm Ceiling Fan with Dimmable 3000K LED Light Brushed Stainless Steel Remote Control | Description: This Brushed Stainless Steel 60 inch ceiling fan from the Voya collection combines smooth textures and materials in high-tech harmony. Influenced by modern airplane design the look delivers a smooth breeze in fully aerodynamic fashion. | Features: Finish: Brushed Stainless Steel Material: Polycarbonate Height: 38cm Diameter: 152cm Lamp Type: Integrated LED Dimmable: Yes Kelvin: 3000K Lumens: 1300 lm Weight: 10.8kg Wattage (max) : Fan: Low 4.7W 28W HighLight: 14W

See full description
Specifications for Voya 152cm Ceiling Fan with Dimmable 3000K LED Light Brushed Stainless Steel Remote Control
  • Lumens
    1300 lm
  • Lamp Type
    Integrated LED
  • Finish
    Brushed Stainless Steel
  • Colour Temperature
    3000K
  • Product Type
    Ceiling Fan
  • Material
    Polycarbonate
  • Diameter
    152cm
  • Dimmable
    Yes
  • Height
    38cm
  • Weight
    10.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome