Winche Large Ceiling Fan Chrome, Wood - Optional Led Light Sold Separately

Order Code: ZT3320898S

£699.99 Inc VAT (20%)


Description

Winche Large Ceiling Fan Chrome, Wood - Optional LED Light Sold Separately | Description: If you need a fitting which enhances the mood of the room, the fitting is the ideal choice. The fitting is available in two different finishes, black and chrome. The large fitting is suitable for rooms between 17.6 and 28m2. The fitting can be used as a ceiling fan without the light, or with the LED light, which is available for order separately DC motor. Remote control included. Suitable for mounting on sloping ceilings. Longer rods available for order separately. Wattage: 3-5-8-12-21-35. RPM: 50-71-93-115-138-162. | Features: Finish: Chrome, Material: Steel Height (cm) : 36.00, Diameter (cm) : 130.00, IP Rating: IP20, Bulb Included: No, Weight (kg) : 7.70

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome