Winche Led 4 Blade Chrome Ceiling Fan with Dc Motor

Order Code: ZT3320814S

£799.99 Inc VAT (20%)


Description

Winche Led 4 Blade Chrome Ceiling Fan With DC Motor | Description: WINCHE is a ceiling fan with light, 4 blades, ideal for the ventilation of rooms up to 17, 6m2. It is designed by Conillas. Activated by remote control, included. This brown ceiling fan has DC motor and offers 6 adjustable speeds with a consumption of 3-5-8-12-21-31W and 50-71-93-115-138-162 revolutions per minute depending on speed. This ceiling fan comes with inverse function. Versatile brown and sleek style come together beautifully on the Winche 4-Blade LED Brown and Chrome Ceiling Fan. Six adjustable speeds, a quiet DC motor, and remote control activation make this ceiling fan a must-have for year-round comfort. It also has a reverse winter/summer function. | Features: Finish: Shiny Chrome, IP Rating: IP20, Height: 39cm, Length: 127cm, Depth: 127cm, Diameter: 127cm, Lamp Type: Integrated LED, Bulb Included: Yes, Kelvin: 3000K, Lumens: 800Lm, Weight: 8.2kg, Wattage (max) : Fan: Low 3, 5, 8, 12, 21, 35 High, Light: 15W

See full description
Specifications for Winche Led 4 Blade Chrome Ceiling Fan with Dc Motor
  • Bulb Included
    Yes
  • Height
    39cm
  • Colour
    Chrome
  • Lumens
    800Lm
  • Product Type
    Ceiling Fan
  • Length
    127cm
  • Finish
    Shiny Chrome
  • Colour Temperature
    3000K
  • Wattage
    3-5-8-12-21-31W
  • Weight
    8.2kg
  • Lamp Type
    Integrated LED
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome