Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Ceiling Switches
Adapter Ir-rc for Smartphones 47 x 19 x 10mm Black
By BEG
Order Code:
ZT5059501S
£40.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
40.99
https://www.zoro.co.uk/shop/electrical-and-lighting/ceiling-switches/adapter-ir-rc-for-smartphones-47-x-19-x-10mm-black/p/ZT5059501S
Add to quotation
View all Ceiling Switches
Description
BEG ADAPTOR IR-RC FOR SMARTPHONES 47X19X10MM BLACK Remote Controls 92726
Specifications
Specifications for Adapter Ir-rc for Smartphones 47 x 19 x 10mm Black
Height
19mm
Depth
10mm
Width
47mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome