Asquith 3 Light Multi Arm Ceiling Pendant Chandelier Solid Brass, E14

Order Code: ZT3314042S

£459.99 Inc VAT (20%)


Description

Asquith 3 Light Multi Arm Ceiling Pendant Chandelier Solid Brass, E14 | Description: The three light pendant is a solid brass fitting made to the highest quality, using traditional casting and hand finishing techniques. Matching items available. | Features: Finish: Solid Brass, IP Rating: IP20, Height (cm) : 150, Min Height (cm) : 60, Max Height (cm) : 150, Diameter (cm) : 44, No. of Lights: 3, Lamp Type: E14, Bulb: Incandescent, Dimmable: Yes, Wattage (max) : 40, Class: 2 (Double Insulated)

See full description
Specifications for Asquith 3 Light Multi Arm Ceiling Pendant Chandelier Solid Brass, E14
  • Dimmable
    Yes
  • Class
    2 (Double Insulated)
  • Colour
    Solid Brass
  • Lamp Type
    E14
  • Material
    Brass
  • Diameter
    44cm
  • Min Height
    60cm
  • Height
    150cm
  • Maximum Wattage
    40W
  • Number of Lights
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome