Basic Form 20cm Modern Globe Pendant Ceiling Light Matt Black E14

Order Code: ZT3330095S

£179.99 Inc VAT (20%)


Description

Basic Form 20cm Modern Globe Pendant Ceiling Light Matt Black E14 | Description: Fittings material— metal. Shades gold, white, black. Rounded dome lamps of frosted white glass. Universal forms, minimalistic design. Light source lamp with E14 base. | Features: Finish: Matt Black, Material: Metal, IP Rating: IP20, Height: 180cm, Min Height: 40cm, Max Height: 180cm, Diameter: 20cm, Lamp Type: E14, No. of Lamps: 1, Weight: 0.96kg, Wattage (max) : 40W

See full description
Specifications for Basic Form 20cm Modern Globe Pendant Ceiling Light Matt Black E14
  • Product Type
    Pendant Ceiling Light
  • Diameter
    20cm
  • Min Height
    40cm
  • Finish
    Matt Black
  • IP Rating
    IP20
  • Height
    180cm
  • Material
    Metal
  • Maximum Wattage
    40W
  • Weight
    0.96kg
  • Lamp Type
    E14
  • Number of Lamps
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome