Basic Form Modern 5 Light Cluster Pendant Ceiling Light Gold E14

Order Code: ZT3330066S

£499.99 Inc VAT (20%)


Description

Basic Form Modern 5 Light Cluster Pendant Ceiling Light Gold E14 | Description: Fittings material— metal. Shades gold, white, black. Rounded dome lamps of frosted white glass. Universal forms, minimalistic design. Light source lamp with E14 base. | Features: Finish: Gold, Material: Metal, IP Rating: IP20, Height: 180cm, Min Height: 65cm, Max Height: 180cm, Diameter: 58cm, Lamp Type: E14, No. of Lamps: 5, Weight: 4.81kg, Wattage (max) : 40W

See full description
Specifications for Basic Form Modern 5 Light Cluster Pendant Ceiling Light Gold E14
  • Material
    Metal
  • Product Type
    Pendant Ceiling Light
  • Weight
    4.81kg
  • Number of Lamps
    5
  • Finish
    Gold
  • Maximum Wattage
    40W
  • IP Rating
    IP20
  • Diameter
    58cm
  • Lamp Type
    E14
  • Min Height
    65cm
  • Height
    180cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome