Bergamo Modern 3 Light Cylindrical Ceiling Light White, Transparent and White Shade, E27

Order Code: ZT3331289S

£259.99 Inc VAT (20%)


Description

Bergamo Modern 3 Light Cylindrical Ceiling Light White, Transparent and White Shade, E27 | Description: Metal fittings. Three color scores: white and chrome, black and chrome, chrome. Lampshade of textile and linen, applied to PVC. Colors beige, grey, white. Lamp with E27 base. | Features: Finish: White, Material: Metal, IP Rating: IP20, Height: 18cm, Diameter: 52cm, Lamp Type: E27, No. of Lamps: 3, Weight: 1.78kg, Wattage (max) : 60W

See full description
Specifications for Bergamo Modern 3 Light Cylindrical Ceiling Light White, Transparent and White Shade, E27
  • Finish
    White
  • Product Type
    Ceiling Light
  • Material
    Metal
  • Colour
    White
    Transparent
  • Weight
    1.78kg
  • Model Series
    Bergamo
  • IP Rating
    IP20
  • Number of Lamps
    3
  • Lamp Type
    E27
  • Height
    18cm
  • Diameter
    52cm
  • Maximum Wattage
    60W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome