Bloom Dome Pendant Ceiling Lights Grey Glass, E27

Order Code: ZT3321209S

£239.99 Inc VAT (20%)

Currently unavailable

Description

Bloom Dome Pendant Ceiling Lights Grey Glass, E27 | Features: Finish: Grey | Material: Metal Frame and Cement | IP Rating: IP20 | Max Height: 200cm | Diameter: 35cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: Not Included | Weight: 6.9kg | Wattage (max) : 32W

Specifications for Bloom Dome Pendant Ceiling Lights Grey Glass, E27
  • Lamp Type
    E27
  • Colour
    Grey
  • Number of Lamps
    1
  • Max Height
    200cm
  • Bulb Included
    Not Included
  • IP Rating
    IP20
  • Maximum Wattage
    32W
  • Material
    Metal Frame and Cement
  • Product Type
    Pendant Ceiling Light
  • Weight
    6.9kg
  • Diameter
    35cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome