Bosc Led 3 Blade Ceiling Fan Black, Opal, 2800-4000-5700K

Order Code: ZT3334429S

£399.99 Inc VAT (20%)


Description

Bosc LED 3 Blade Ceiling Fan Black, Opal, 2800-4000-5700K | Description: The Forlight Bosc ceiling fan with light has a black steel structure, which contrasts perfectly with its solid wood blades in an oak tone. It has a minimalist and really versatile style. Present the ideal lighting and ventilation for your spaces, creating a comfortable and properly lit environment.
It has a 19 W efficiency dimmable LED light source and an acrylic diffuser. This silent Forlight ceiling fan incorporates a DC motor and is suitable for use indoors. It can be easily combined with the rest of the furniture to provide a rustic touch, due to the color of its wood, and innovative at the same time. It is recommended for ventilation and lighting of large living rooms, although it can also be placed in master bedrooms. Its black finish allows it to stand out as a central point of light.
The Bosc ceiling fan includes a remote control for its operation, which allows you to control all its functionalities. It has 5 speeds, an automatic shutdown function by means of a timer after 2h, 4h and 8h, the regulation of the intensity and temperature of its LED light (3000-4000-6000K) and a reverse rotation mode for the winter season. This winter-summer functionality consists of the reverse rotation of its blades, so that the hot air accumulated in the ceiling is redistributed downwards. It is key for a correct distribution of the hot air coming from the heating of our home and, as a consequence, we will achieve energy savings also in winter.
The Bosc fan has been designed to be installed on ceilings with a maximum inclination of 15º. This makes it a really versatile option. In addition, it has a guarantee of up to 5 years, provided by its manufacturer, Forlight. It has been subjected to rigorous quality controls to ensure its proper functioning indoors. | Features: Finish: Black, Opal, Material: Steel, Acrylic, IP Rating: IP20, Height: 40.5cm, Width: 122cm, Lamp Type: Integrated LED, No. of Lamps: 1, Bulb Included: Yes, Kelvin: Sw 2800-4000-5700K, Lumens: 1900lm, Weight: 3.95kg, Wattage (max) : 21W

See full description
Specifications for Bosc Led 3 Blade Ceiling Fan Black, Opal, 2800-4000-5700K
  • Bulb Included
    Yes
  • Height
    40.5cm
  • Finish
    Black, Opal
  • Material
    Steel, Acrylic
  • Model Series
    Bosc
  • Number of Lamps
    1
  • Weight
    3.95kg
  • Lumens
    1900lm
  • Maximum Wattage
    21W
  • Width
    122cm
  • Product Type
    Ceiling Fan
  • IP Rating
    IP20
  • Lamp Type
    Integrated LED
  • Colour Temperature
    2800-4000-5700K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome