Carisbrooke 12 Light Candle Chandelier Black

Order Code: ZT3315247S

£1,039.99 Inc VAT (20%)


Description

Carisbrooke 12 Light Candle Chandelier Black | Features: Finish: Black | Material: Mild Steel | Height (cm) : 80 | Min Height (cm) : 86.5 | Max Height (cm) : 280 | Diameter (cm) : 98 | No. of Lights: 12 | Lamp Type: E14 | Dimmable: Yes | Wattage (max) : 60 | Bulb Included: No

Specifications for Carisbrooke 12 Light Candle Chandelier Black
  • Number of Lights
    12
  • Lamp Type
    E14
  • Product Type
    Candle Chandelier
  • Dimmable
    Yes
  • Min Height
    86.5cm
  • Maximum Wattage
    60W
  • Finish
    Black
  • Material
    Mild Steel
  • Height
    80cm
  • Diameter
    98cm
  • Max Height
    280cm
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome