Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Ceiling Switches
Ceiling Assembly 4 Pin 1.0mm x 3M HR Cable White
By Electrium
Order Code:
ZT4985418S
Copy
£20.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/electrical-and-lighting/ceiling-switches/ceiling-assembly-4-pin-1-0mm-x-3m-hr-cable-white/p/ZT4985418S
Add to quotation
View all Ceiling Switches
Description
Electrium CEILING ASSEMBLY 4 PIN 1.0MMX3M HR CABLE WHITE Ceiling Accessories (LC) 1138887
Specifications
Specifications for Ceiling Assembly 4 Pin 1.0mm x 3M HR Cable White
Diameter
81mm
Height
51mm