Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Ceiling Switches
Ceiling Assembly 4 Pin 1.0mm x 3M Lsf Cable White
By Electrium
Order Code:
ZT4985517S
£25.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
25.99
https://www.zoro.co.uk/shop/electrical-and-lighting/ceiling-switches/ceiling-assembly-4-pin-1-0mm-x-3m-lsf-cable-white/p/ZT4985517S
Add to quotation
View all Ceiling Switches
Description
Electrium CEILING ASSEMBLY 4 PIN 1.0MMX3M LSF CABLE WHITE Ceiling Accessories (LC) 1139252
Specifications
Specifications for Ceiling Assembly 4 Pin 1.0mm x 3M Lsf Cable White
Diameter
81mm
Height
51mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome