Conga Cluster Pendant Ceiling Light Black, E27

Order Code: ZT3322136S

£939.99 Inc VAT (20%)


Description

Conga Cluster Pendant Ceiling Light Black, E27 | Description: Part minimalist and part mid-century modern, the Conga Black 5-Light Cylindrical Cluster Pendant Ceiling Light is an excellent choice for any decorating style. Offering brilliant yet soft light for any setting this fixture would do well over a table, counter or living area for lovely illumination. | Features: Material: Textile Screen, Material: Textile Screen, Steel, Height (cm) : 500, Lamp Type: E27, No. of Lights: 5, Weight (kg) : 7.32, Bulb Included: No, Wattage (max) : 15W

See full description
Specifications for Conga Cluster Pendant Ceiling Light Black, E27
  • Lamp Type
    E27
  • Material
    Textile Screen, Steel
  • Weight
    7.32kg
  • Bulb Included
    No
  • Colour
    Black
  • Number of Lights
    5
  • Height
    500cm
  • Maximum Wattage
    15W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome