Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Ceiling Switches
Detector Occupancy PD2 Master Flush White 2 Channel
By BEG
Order Code:
ZT4988892S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/electrical-and-lighting/ceiling-switches/detector-occupancy-pd2-master-flush-white-2-channel/p/ZT4988892S
Add to quotation
View all Ceiling Switches
Description
BEG DETECTOR OCCUPANCY PD2 MASTER FLUSH WHITE 2 CHANNEL 230VAC PD2 92165
Specifications
Specifications for Detector Occupancy PD2 Master Flush White 2 Channel
IP Rating
IP20
Colour
White
Material
Plastic
Surface Protection
Untreated
Model
Presence detector
Mounting Method
Flush mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome