Detector Presence/absence I/r 10A 230V Override Control IP55

Order Code: ZT5023068S

£129.99 Inc VAT (20%)


Description

CP Electronic DETECTOR PRESENCE/ABSENCE I/R 10A 230V OVERRIDE CNTRL IP55 Ceiling Mounted PIR Switches EBDSPIR-PRM-IP

Specifications for Detector Presence/absence I/r 10A 230V Override Control IP55
  • Material
    Plastic
  • Colour
    White
  • Height
    71mm
  • IP Rating
    IP55
  • Diameter
    76mm
  • Mounting Method
    Flush mounted
  • Model
    Presence detector

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome